Shop All Pressure Gauges
Baker Instruments
LVBNA-30P Pressure Gauge, 0-30 PSI
Mfr # LVBNA-30P
Zoro # G100660682
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Pressure Range 0-15 psi/0-100 kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # LVBNA-30P
- Zoro # G100660682
- UPC # 800837027313
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Details
Connection Location | Bottom |
Pressure Range | 0-15 psi/0-100 kPa |
Description
This pressure gauge features a 2.5" diameter dial and a 1/4" NPT bottom connection only. 0-30 psi/0-200 kPa
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- ELECTRONIC SPECIALTIES PRO TEST LEAD KIT (ES142)
- BAKER INSTRUMENTS AHNC-30HG Pressure Gauge, 30"Hg-0" Vac (AHNC-30HG)
- BAKER INSTRUMENTS B50100 Digital Pressure Gauge, 0 to 100 psi (B50100)
- BAKER INSTRUMENTS 421AVND-60 Pressure Gauge, 0-60 PSI (421AVND-60)
- BAKER INSTRUMENTS 421AVND-30 Pressure Gauge, 0-30 PSI (421AVND-30)
- BAKER INSTRUMENTS AHNC-30P Pressure Gauge, 0-30 PSI (AHNC-30P)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- PIC GAUGES Gauge, 6" 0/400psi, 1/4"LM, Back Flange (115D-604I)
- Baker Instruments Pressure Gauges