Shop All Pressure Gauges
Baker Instruments
LVBNA-300P Pressure Gauge, 0-300 PSI
Mfr # LVBNA-300P
Zoro # G800660661
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Pressure Range 0-15 psi/0-100 kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # LVBNA-300P
- Zoro # G800660661
- UPC # 800837027269
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Details
Connection Location | Bottom |
Pressure Range | 0-15 psi/0-100 kPa |
Description
This pressure gauge features a 2.5" diameter dial and a 1/4" NPT bottom connection only. 0-300 psi/0-2100 kPa
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- SCS Grounding Cord, 15 ft., 1 M (LPCGC151M)
- BAKER INSTRUMENTS 421AVND-160 Pressure Gauge, 0-160 PSI (421AVND-160)
- BAKER INSTRUMENTS 421AVND-30 Pressure Gauge, 0-30 PSI, (421AVND-30-NIST)
- BAKER INSTRUMENTS B53000 Digital Pressure Gauge, 0 to 3000 psi (B53000)
- BAKER INSTRUMENTS AHNC-3000P Pressure Gauge, 0-3000 PSI (AHNC-3000P)
- BAKER INSTRUMENTS LVBNA-600P Pressure Gauge, 0-600 PSI, (LVBNA-600P-NIST)
- BAKER INSTRUMENTS AHNC-60P Pressure Gauge, 0-60 PSI, (AHNC-60P-NIST)
- WEISS INSTRUMENTS 2.71" Boiler Gauge 1/4' NPT Rear w/ext 60-260F, 0-75PSI (CTP25RX)
- Baker Instruments Pressure Gauges