Shop All Pressure Gauges
Baker Instruments
LVBNA-15P Pressure Gauge, 0-15 PSI
Mfr # LVBNA-15P
Zoro # G300660642
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Pressure Range 0-15 psi/0-100 kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # LVBNA-15P
- Zoro # G300660642
- UPC # 800837027191
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Details
Connection Location | Bottom |
Pressure Range | 0-15 psi/0-100 kPa |
Description
This pressure gauge features a 2.5" diameter dial and a 1/4" NPT bottom connection only. 0-15 psi/0-100 kPa
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, UK (GA-PA-1-MC5-UK)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 156262)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402U)
- NU-DI Malayae .50mm Blue Probe Flex Probe Kit (300-08057)
- BAKER INSTRUMENTS B50030-NIST Digital Pressure Gauge, 0 to 30 psi, (B50030-NIST)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- BAKER INSTRUMENTS B51000 Digital Pressure Gauge, 0 to 1000 psi (B51000)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- BAKER INSTRUMENTS LVBNA-300P Pressure Gauge, 0-300 PSI (LVBNA-300P)
- BAKER INSTRUMENTS 421AVND-30 Pressure Gauge, 0-30 PSI (421AVND-30)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- Baker Instruments Pressure Gauges