Shop All Pressure Gauges
Baker Instruments
LVBNA-1000P Pressure Gauge, 0-1000 PSI,
Mfr # LVBNA-1000P-NIST
Zoro # G900660677
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Pressure Range 0-1000 psi/0-7000 kPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baker Instruments
- MFR # LVBNA-1000P-NIST
- Zoro # G900660677
- UPC # 800837027160
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Details
Connection Location | Bottom |
Pressure Range | 0-1000 psi/0-7000 kPa |
Description
This pressure gauge features a 2.5" diameter dial and a 1/4" NPT bottom connection only. 0-1000 psi/0-7000 kPa.
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Temperature Recorder, Type K, 12 Inputs (DT4208SD)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- FLUKE Automotive Back Probe Pin Set, 60VDC (TP40)
- BAKER INSTRUMENTS B50030-NIST Digital Pressure Gauge, 0 to 30 psi, (B50030-NIST)
- BAKER INSTRUMENTS AHNC-1500P Pressure Gauge, 0-1500 PSI (AHNC-1500P)
- BAKER INSTRUMENTS 421AVND-160 Pressure Gauge, 0-160 PSI (421AVND-160)
- BAKER INSTRUMENTS 421AVND-300 Pressure Gauge, 0-300 PSI, (421AVND-300-NIST)
- BAKER INSTRUMENTS B50500 Digital Pressure Gauge, 0 to 500 psi (B50500)
- BAKER INSTRUMENTS AVNC-400P Pressure Gauge, 0-400 PSI (AVNC-400P)
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- Baker Instruments Pressure Gauges