Shop All Pressure Gauges
Baker Instruments
AHNC-160P Pressure Gauge, 0-160 PSI,
Mfr # AHNC-160P-NIST
Zoro # G800660685
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker Instruments
- MFR # AHNC-160P-NIST
- Zoro # G800660685
- UPC # 800837025456
- Country of Origin China
- Category Pressure Gauges
Details
Case Material | Stainless Steel |
Description
This pressure gauge has a stamped aluminum 2.5" diameter dial and polished stainless steel case. Its glycerine fill provides a dampening effect which minimizes pulsations.
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- SPER SCIENTIFIC pH Datalogger Kit (850061)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Back Conn (15-110-200-psi/bar)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange (PRO-204L-254K)
- BAKER INSTRUMENTS AVNC-600P Pressure Gauge, 0-600 PSI, (AVNC-600P-NIST)
- BAKER INSTRUMENTS AVNC-30 Pressure Gauge, 30"Hg-0-30 PSI (AVNC-30)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI (AHNC-15P)
- BAKER INSTRUMENTS 421AVND-30 Pressure Gauge, 0-30 PSI (421AVND-30)
- BAKER INSTRUMENTS AHNC-3000P Pressure Gauge, 0-3000 PSI (AHNC-3000P)
- BAKER INSTRUMENTS AHNC-60P Pressure Gauge, 0-60 PSI (AHNC-60P)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- Baker Instruments Pressure Gauges