Shop All Hydraulic Cylinder Parts
Baker - After Market Parts
Hydraulic Cylinder Repair Kit- 3.450 ROD
Mfr # 3001Y17
Zoro # G312042351
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker - After Market Parts
- MFR # 3001Y17
- Zoro # G312042351
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3.450 mm |
Description
BAK-3001Y17,3.450 ROD,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- DEUBLIN Union 3/8 BSP LH (57-000-095)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- PARKER Piston Seal Kit (PK3254MA01)
- Baker - After Market Parts Hydraulic Cylinder Parts