Shop All Hydraulic Cylinder Parts
Baker - After Market Parts
Hydraulic Cylinder Repair Kit- 3/4 X 2
Mfr # 3001Y22
Zoro # G712042845
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker - After Market Parts
- MFR # 3001Y22
- Zoro # G712042845
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 3/4" |
Description
BAK-3001Y22,.750 X 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm (L15030MM)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 075 x 110in PL, T220 (D1100H075)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- ENERPAC Service OnlySpringPurchase (BL10967)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- Baker - After Market Parts Parts & Accessories