Shop All Hydraulic Cylinder Parts
Baker - After Market Parts
Hydraulic Cylinder Repair Kit- 22 X 60 mm
Mfr # 138727
Zoro # G312042276
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 60 mm
- Bore Dia. (In.) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baker - After Market Parts
- MFR # 138727
- Zoro # G312042276
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 60 mm |
Bore Dia. (In.) | 22 mm |
Description
BAK-138727,22 X 60 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1375mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1375)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- ENERPAC Simplex Seal KitP22 (54149)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- Baker - After Market Parts Hydraulic Cylinder Parts