Shop All Hydraulic Cylinder Parts
Baker - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/4 X 4
Mfr # 3001Y10
Zoro # G212042246
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baker - After Market Parts
- MFR # 3001Y10
- Zoro # G212042246
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1-3/4" |
Description
BAK-3001Y10,1.750 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- GATES Truflex V-Belts, 5L390 (5L390)
- SKF SKF 6000 2Z, Single Row Ball Bearings (6000 2Z)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- PARKER 4IN LO-FRI PISTON SEAL KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (PK402HLF05)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- ENERPAC Repair Kit (RSM200K)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- ENERPAC Spanner Wrench (CU685885)
- ENERPAC Spring Bypass (DC394110)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- Baker - After Market Parts Hydraulic Cylinder Parts