Ultra Lite Tritan 25 oz Water Bottle - 100 gal Filter; Violet
Mfr # BA602997
Zoro # G103922671
Product Information
- Brand Bakeoff
- MFR # BA602997
- Zoro # G103922671
- UPC # 723902560921
- Country of Origin China
- Category Reusable Water Bottles
Description
It's never been easier to enjoy clean, filtered water just about anywhere than with the Aqua Vessel Ultra Lite Tritan Filtration Bottle. This plastic, BPA-free bottle features a 25 oz capacity and is ideal for camping, hiking, sports, and more! Plus, the water bottle comes with an internal filter that filters out 99.9% of Giardia and Cryptosporidium from your water, while also removing bad odors, bad tastes, and chlorine. The filter can easily filter up to 100 gallons of water, which equals over 500+ refills, while the water bottle itself is dishwasher safe for easy clean up between uses.
Features- 25 oz bottle allows you to easily enjoy clean, filtered water just about anywhere
- Ideal water bottle for camping, traveling, hiking, or just everyday use
- Internal filter easily removes over 99.9% of Giardia and Cryptosporidium while also removing bad odors, tastes, and chlorine
- Filter includes Miraguard antimicrobial technology which suppresses the growth of bacteria, algae, fungus, mold, and mildew, so the filter doesn't need special cleaning
- Filter was designed to filter up to 100 gallons of water, which equals over 500 refills
- Includes extra straw for use without the filter
- Water bottle is dishwasher safe for a quick and easy clean between uses
- Water Bottle
- Filter
- Extra Straw
- Color: Violet
- Capacity: 25 oz
- Filter Life: 500+ refills/100 gallons
- Bottle Material: Eastman Tritan Plastic
- Spout Material: Silicone
- Cleaning: Dishwasher safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C Black Galvanized Animal Control Roof Vent Screen (RVG3030G)
- DOGIPARK Jump Hurdles For Dogs, 3-Level (7523)
- ARDENT 150 yard Gliss Pink Fishing Line, 18 lbs (GL18P-150)
- QUIKRETE Lava Rock Red .5 Cf (1175-05)
- LOGO BRANDS Atlanta Braves 34oz Native Quencher Bottle (503-S34QB-63)
- LOGO BRANDS Minnesota Vikings 34oz Native Quencher Bottle (618-S34QB-63)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- THERMOS Compact Stainless Steel Bottle, 16 oz., Stainless Steel/Black (FBB500SS4)
- MIDWEST CAN 6 gal. Water Container With Spout (6700)
- SODASTREAM 1741210010 1 Ltr Carbonated Drink Bottle White - (SO10478)
- SODASTREAM My Only Bottle Black 0.5 L Carbonator Bottle (1748162010)
- Bakeoff Coolers & Hydration Packs