Shop All Cookware
Bakeoff
LMS3 3.5 in. Pre-Seasoned Mini Skillet
Mfr # BA29693
Zoro # G903793075
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Pre-Seasoned Mini Skillet.
- Size - 3.5 in.
- Dimension - 3.5 x 3.5 x 1 in.
- Item Weight - 0.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Sweep (02-3001-01)
- SCHOOL SMART Vertical Pencil Sharpener, 6 x 4 Inches, Electric, Black and Gray (P30)
- BUNN Kit, Funnel Assembly Sq Yellow (39756.1005)
- CRETORS Element, 1500W, 120V (5373)
- TRAMONTINA PROFESSIONAL FRY PAN 10"" (80114/583)
- HASTINGS HOME Roasting Pan with Angled Rack, Nonstick Oven Roaster / Removable Tray for Drain Fat Kitchen Cookware (629455UCW)
- HANDI-FOIL Handi-Foil 12" x 1000 Ft. Standard Foil Roll (11205)
- HAWKINS Hawkins D20 Classic Aluminum Pressure Cooker - 12 Litres (D20)
- VOLLRATH CO Vollrath® 38-1/2 Qt (14") Stock Pot (77630)
- BAYOU CLASSIC GRILL STCKPT BASKET 120QT (1200)
- LODGE Dutch Oven 7.5Qt Red (EC7D43)
- Bakeoff Cookware