Shop All HVAC Cartridge Filters
Bakeoff
DuPont Pleated Poly Whole House Cartridge - 2 Pack
Mfr # BA145796
Zoro # G404030907
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakeoff
- MFR # BA145796
- Zoro # G404030907
- UPC # 654204771985
- Country of Origin China
- Category HVAC Cartridge Filters
Description
The 2 pack Pleated Poly Whole House Cartridge reduces Sediment. It consists of Poly construction - not paper. This cartridge will fit GE, Whirlpool, Culligan, Omni, Watts and most standard size water filter systems.
15,000 Gal. filter life.
10" Universal fit cartridge.
Poly construction - not paper.
Convenient 2-pack.
Accessory Type: Filter Replacement.
Assembled Depth: 2.625".
Assembled Height: 9.75".
Assembled Width: 5.25".
Filtration method: Sand or Other Material Sediment.
Product Depth: 2.625".
Product Height: 9.75".
Product Width: 5.25".
Twist and lock design: No.
Water filter system type: Whole house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-006)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- TRAULSEN Door Gasket, 29-1/4" x 73-5/8" (SER-37698-00)
- EVERPURE Cartridge, Sr-10 , Scale, 10" (155248-43)
- CULLIGAN Culligan Sales HD-950A Water Filter Whole House (5683057)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- 3M CUNO Filter Cartridge For - Part# Cfs9720S (CFS9720S)
- EVERPURE Pressure Gauge For - Part# Ev311409 (EV311409)
- KOCH FILTER Syn Media Filter, NH, MERV11, 12"x24"x12" (112-653-002)
- KOCH FILTER Final Filter, MERV14, SH, 20"x20"x12" (110-730-005)
- Bakeoff HVAC Cartridge Filters