Shop All Bakeware
Bakeoff
9 x 13 in. Cast Iron Bake Pan; Black
Mfr # BA191092
Zoro # G503851106
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Features- Transfers and retains heat evenly
- Preseasoned for a smoother finish
- Breakfast, pan, fry, saute, bake
- Color: Black
- Material: Cast Iron
- Size: 9 x 13"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Mixing Glass, Rim Tempered, 16 Oz, PK24 (8639RT)
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz, 30 PK (10124811)
- PRODUCERS RICE MILL Producers Rice Mill Arborio Aromatic Rice 10lbs Bags, PK2 (AR1056MP1)
- INSINGER High-Temp Cut-Off Switch (DE5-65)
- FLEXIPAN Origine 12 Sphere (FP-01896)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 11 In. (TP11)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- EZ FOIL EZ Foil Z94944 Foil Rectangular Cake Pan Aluminum - 13 x 9 x 2 in. - pack of 12 (6065486)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- Bakeoff Bakeware