Shop All Cookware
Bakeoff
82 qt. Stainless Steel Crawfish Cooker Kit
Mfr # BA714974
Zoro # G904002527
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
is the leading manufacturer of outdoor and indoor cooking equipment. Our assortment includes highest quality cast iron cookware, Dutch ovens, Baking Pans and Fajita Pan. Our products are made with the highest grade of aluminium, stainless steel and cast iron. We have set the standards for durability and stability. We make your cooking experience easier and more fun.
Features- 82 qt. Stock pot with Lid
- Perforated basket with helper handle
- Designed for Large Pots up to 102 Quart
- 16 in. Cooking Surface
- 12.5 in. Tall Welded Frame
- 60 in. Braided Hose
- 10 PSI Regulator with Brass control Valve
- Size: 82 qt.
- Material: Stainless Steel
- Dimension: 21" H x 22" W x 21" L
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTION PAC Portion Pac Mustard Packets 5.5g, PK500 (00716037053901)
- CARLISLE FOODSERVICE Silverware Tray, PK6 (107123)
- VULCAN HART Timer (411690-00001)
- MAGIC SEASONING Magic Seasoning Meat Magic Round 24 oz., PK4 (MEA201)
- RACHAEL RAY Rachael Ray 12012 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Teal Shimmer (12012)
- HAROLD IMPORT CO Spaetzle Maker (1618)
- VOLLRATH Fry Pan, 12", SS, PK2 (692112)
- NEWELL BRANDS DISTRIBUTION Oster 6C Rice Cook (2109987)
- KING KOOKER Turkey Fryer, 29qt., Stainless Steel Turkey Pot (SS12RTF)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In Dia. (N3812)
- LODGE MINI SKILLET3.5""CST IRON (LMS3)
- Bakeoff Cookware