Shop All Cookware
Bakeoff
4 qt. Casserole Dish with Lid Enameled Cast Iron; Green
Mfr # BA714975
Zoro # G504016597
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
is the leading manufacturer of outdoor and indoor cooking equipment. Our assortment includes highest quality cast iron cookware, Dutch ovens, Baking Pans and Fajita Pan. Our products are made with the highest grade of aluminium, stainless steel and cast iron. We have set the standards for durability and stability. We make your cooking experience easier and more fun.
Features- Casserole Dish with lid Enameled Cast Iron
- Color: Green
- Size: 4 qt.
- Material: Enameled Cast Iron
- Dimension: 6" H x 14" W x 10" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Grommet (8201796)
- AMERICAN METALCRAFT 12 oz Glass Sugar Pourer w/Top (GLA316)
- ALLPOINTS Drain Pan - (8011530)
- ALLPOINTS Pizza Pan 12 (185532)
- LODGE Dutch Oven 5Qt Cast Iron (L8DOL3)
- ROADPRO Portable Saucepan with Non-Stick Surface (RPSP225NS)
- CRESTWARE Sauce Pan w/Cool Grip, 10 qt, Aluminum (PAN10H)
- STARFRIT Simplicity 5-Piece Cookware Set with Bakelite Handles (33059-002-0000)
- NUTRICHEF Dutch Oven Pot Work With Nccw11Cof (PRTNCCW11COFDOP)
- RISE BY DASH Black 2 cups Rice Cooker (RRCM100GBBK04)
- LIFETIME Bakers Rolling Pin Wood (5215807)
- Bakeoff Cookware