Bakeoff

38 oz Kyusu Cast Iron Tea Pot - Green


product price: $69.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bakeoff
  • MFR # BA1341141
  • Zoro # G004003899
  • UPC #
    797410809278
  • Country of Origin China
  • Category Cookware

Description

Our cast iron tea pot is crafted with a bamboo motif, the Japanese symbol of nobility. With the durable cast iron construction and stainless steel infuser basket, this tea pot is idea for brewing or serving your favorite loose tea leaves. Whether you prefer black, green or berbal teas, this high quality tea pot will infuse your brew and provide you with great health benefits. Cast iron heats evenly and retains heat well, comes with an enamel coating on the interior to prevent rusting. All our cast iron tea pots can be placed directly on your gas or electric stove.

Features
  • Durable cast iron construction
  • Stainless steel infuser basket
  • Enamel coating on interior
  • Easy to clean, hand wash only
Specifications
  • Color: Green
  • Pattern: Solid
  • Capacity: 38 oz
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.