30 oz Kyusu Cast Iron Tea Pot - Blue
Mfr # BA640257
Zoro # G704003557
Product Information
Description
Our cast iron tea pot is crafted with a hobnail motif, the Japanese symbol of strength. With the durable cast iron construction and stainless steel infuser basket, this tea pot is idea for brewing or serving your favorite loose tea leaves. Whether you prefer black, green or berbal teas, this high quality tea pot will infuse your brew and provide you with great health benefits. Cast iron heats evenly and retains heat well, comes with an enamel coating on the interior to prevent rusting. All our cast iron tea pots can be placed directly on your gas or electric stove.
Features- Durable cast iron construction
- Stainless steel infuser basket
- Enamel coating on interior
- Easy to clean, hand wash only
- Color: Blue
- Pattern: Solid
- Capacity: 30 oz
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADIA Badia Complete Seasoning 1.75lbs Bottle, PK6 (90551)
- PROCTOR-SILEX White Electric Can Opener Magnetic Lid Holder (75224PS)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Lemon-Lime (03969)
- CRES COR Thermometer 2", 70-220F, 3" Flange (5238-018-K)
- HAWKINS Hawkins B85 Stainless Steel Pressure Cooker - 8 Litres (B85)
- WINCO 10 qt Aluminum Sauce Pan Cover (ASP-10C)
- VOLLRATH SS Stock Pot, 22 Qt (77523)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- LODGE MANUFACTURING 10-1/2" Sq Ci Griddle (LSRG3)
- HASTINGS HOME Roasting Pan with Angled Rack, Nonstick Oven Roaster / Removable Tray for Drain Fat Kitchen Cookware (629455UCW)
- HANDI-FOIL Handi-Foil Fit 2060 Foil Laminated Board Lid, PK500 (2060L-500)
- Bakeoff Cookware