20 oz Kyusu Cast Iron Tea Pot - Black
Mfr # BA1004295
Zoro # G904003500
Product Information
Description
Our cast iron tea pot is crafted with a ripple motif, the Japanese symbol of positive energy and infinity. With the durable cast iron construction and stainless steel infuser basket, this tea pot is idea for brewing or serving your favorite loose tea leaves. Whether you prefer black, green or berbal teas, this high quality tea pot will infuse your brew and provide you with great health benefits. Cast iron heats evenly and retains heat well, comes with an enamel coating on the interior to prevent rusting. All our cast iron tea pots can be placed directly on your gas or electric stove.
Features- Durable cast iron construction
- Stainless steel infuser basket
- Enamel coating on interior
- Easy to clean, hand wash only
- Color: Black
- Pattern: Solid
- Capacity: 20 oz
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Stainless Steel Paddle, 36" (3604)
- RANDELL Gasket, IN GSK1070 (IN GSK1070)
- UNIWORLD Grinder Plate - 1/8" For - Part# Uwd812Gp1/8" (UWD812GP1/8")
- SOUTHBEND Thermostat Gs, 3/8 X 5, 30 (1182553)
- LODGE Lodge 6655799 Enameled Cast Iron Care Kit (6655799)
- FOX RUN Mixing Bowl 1/2Qt Slv (7325)
- NUTRICHEF Lid For Nccw12Red Saucepan Pot (PRTNCCW12REDSPL)
- KING KOOKER Jambalaya Pot, Cast Iron, 10 Gallons, Preseasoned (5940)
- HANDI-FOIL Handi-Foil 1/2 Size Deep Steam Table Pan, PK100 (321-40-100)
- OONI Ooni 100538 7 in. Pizza Turning Peel (100538)
- LODGE DUAL HNDL PAN BLK 12""D (L10SKL)
- Bakeoff Cookware