Shop All Cutting Boards and Mats
Bakeoff
18 x 9 in. Taj Elite Creamy White Marble with Mango Wood Handled Board
Mfr # BA1004304
Zoro # G603747453
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bakeoff
- MFR # BA1004304
- Zoro # G603747453
- UPC # 727272900042
- Country of Origin China
- Category Cutting Boards and Mats
Description
Ever appealing and naturally cool to the touch, our Taj Elite white marble with mango wood ends is an ideal choice for serving cheeses and accompaniments. Our handsome handled board features a smooth expanse of white marble and mango wood end, an easy pairing that's versatile enough for entertaining year round.
Specifications- Color: White
- Material: Marble & Wood
- Size: 18" x 9"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA FRIDGECOOL EXHAUST FAN, 12 VOLT, CARDED (A10-2618VP)
- ALLPOINTS Pot Hook P (136362)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- HOBART Nut-Adjusting (00-103819)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- VANTAGE Self-Healing Cutting Mats, 24"x3, PK8 (10673)
- HASTINGS HOME Hide a Key for House, Car, and Safe Keys, Temperature Reading Indoor/Outdoor Wall Mount Thermometer (467770CRS)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- CRESTWARE Cutting Board, 20 in. L, Blue, Polyethylene (PCB1520B)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x48" (5-255)
- RANDELL White Cutting Board, 1/2", 7"x58.375" (RPCPH0860)
- Bakeoff Cutting Boards and Mats