Shop All Bakeware
Bakeoff
18 in. White Marble Rolling Pin with Wood Cradle
Mfr # BA1004298
Zoro # G203972682
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- One of the secrets to a fine pie crust is keeping the dough chilled throughout the rolling process
- This marble rolling pin naturally maintains a cool temperature while you work
- White marble with wooden handles and wood storage cradle
- Color: White
- Material: Marble & Wood
- Size: 18"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Switch Kit (46521)
- HOBART Switch (00-915503)
- GE Valve Burner (WB21K12)
- SHURFLO Shurflo 182-200 Pre-Pressurized Accumulator Tank - 24 oz. (182-200)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- FLEXIPAN Origine MiniBuches (FP-01039)
- CAMBRO Shelf, Drain - 1/6 Size (SP-337)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 7 In. (18707)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- Bakeoff Bakeware