Bakebetter

Kitchen Faucet Sprayer for KB792 Polished Brass


product price: $72.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The plastic kitchen side sprayer features a wavy makeup on the handgrip to allow easy handling when washing. The one-touch button allows water to flow through the small nozzles at the face of the headpiece spraying a stream of water.
  • Engineering grade ABS construction
  • 1-1/2" shank height fit to most countertop
  • Easy to clean spray face to resist mineral build-up
  • Max 2.2 GPM/8.3LPM water flow rate at 60 PSI
  • Easy installation and operation
  • Fit to standard Female 1/2" IPS connection
  • Color: Polished Brass
  • Material: ABS Plastic
  • Length: 7.75
  • Width: 4.77
  • Height: 2.38
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.