Shop All Cookware
Bakebetter
Futura Non-Stick Flat Tava Griddle 10 in. - 4.88mm with Steel Handle
Mfr # BA4573
Zoro # G803851509
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA4573
- Zoro # G803851509
- UPC # 657248035334
- Country of Origin China
- Category Cookware
Description
This is a non-stick flat griddle, used for cooking phulka, paratha and can also be used for cooking cutlets, eggs, pancakes, French toast, griddle cakes and the like.
Non-stick surface.
Steel handle.
26 cm diameter cooking surface.
4.06 mm thickness.
Colour: Black.
Material: Nonstick-coating.
Size: 45 cm (More sizes on seller's site).
Dimensions: 16" L x 11" H x 3.5" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TONKA Hinge 1245 Rev Cam Rise Flush Chrome (1121)
- QBD MODULAR SYSTEMS Door Rollers, Coolers (470530088)
- PERLICK Hinge Assembly, Cabinet Side, Top (68124R)
- PIONEER Ceramic Water Crock (900114)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- BAKEBETTER Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in. (BA1703596)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- TOWN FOODSERVICE EQUIPMENT Pan, Wok 12inOd, W/ Handle (34742/DZ)
- NORDIC WARE Backsplash Griddle2Burnr (19862)
- RSVP INTERNATIONAL Fish Poacher - 20in (ST-20P)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257103 Grill Zone Non-Stick Round Skillet; Brushed Silver (257103)
- Bakebetter Cookware