Shop All Cookware
Bakebetter
Futura Hard Anodized Pressure Cooker - 3 Litres
Mfr # BA173578
Zoro # G303795587
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA173578
- Zoro # G303795587
- UPC # 654204930610
- Country of Origin China
- Category Cookware
Description
The Futura pressure cooker, made popular by the Galloping Gourmet, has an "airplane door" locking mechanism. This lid actually locks UNDER the lip of the pot. It's easy and simple to use.
The Futura has a 1/4 inch thick base providing for incredible durability and reliable, even cooking. Hard anodized, non-tarnish, scratch proof Satilon finish. Satilon is stick resistant and extremely abrasion resistant. Stay cool handles and helper handles make handling easier.
Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Body and lid are hard-anodised to over 50 microns, this surface will not tarnish, pit, corrode or scratch, it will prevent food from coming into contact with aluminium at core, it will stay looking new for years.
Hard anodising was first developed by Russian scientists to produce a metal surface tough enough for space travel. The same technology is now used by to make its Hard Anodised pressure cookers and cookware. Through a process of electrolysis at sub-zero temperature using a high intensity electric current, a 60 micron thick layer of aluminium oxide (Al2O3) is formed molecule by molecule as an integral part of the metal. This process produces a surface harder than steel with wonderful properties for cooking. The Hard Anodised surface is non-toxic, non-staining and non-reactive with foods. It is thermal-efficient, heats fast and evenly and is not spoiled by high heat. It is tough and durable, will not tarnish or corrode and will stay looking new for years.
Capacity: 3 Litres.
Anodized Aluminum.
Cooks faster than microwave.
Saves fuel cost.
Beautifully integrated form and function.
Cooks on average 46% faster than microwave oven.
Stay-cool handles.
For all cook tops, gas, electric, ceramic, halogen (but not induction).
Comes securely packed in a full colour box with grid, cleaning brush and cookbook with tested recipes.
Over 23 Million Pressure Cookers sold worldwide.
Ideal for cooking for: 3-4 Persons.
Base flat diameter: 151 mm.
Base thickness: 6.35 mm.
Dimensions: 16" L x 10" H x 8" W.
The Futura has a 1/4 inch thick base providing for incredible durability and reliable, even cooking. Hard anodized, non-tarnish, scratch proof Satilon finish. Satilon is stick resistant and extremely abrasion resistant. Stay cool handles and helper handles make handling easier.
Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Body and lid are hard-anodised to over 50 microns, this surface will not tarnish, pit, corrode or scratch, it will prevent food from coming into contact with aluminium at core, it will stay looking new for years.
Hard anodising was first developed by Russian scientists to produce a metal surface tough enough for space travel. The same technology is now used by to make its Hard Anodised pressure cookers and cookware. Through a process of electrolysis at sub-zero temperature using a high intensity electric current, a 60 micron thick layer of aluminium oxide (Al2O3) is formed molecule by molecule as an integral part of the metal. This process produces a surface harder than steel with wonderful properties for cooking. The Hard Anodised surface is non-toxic, non-staining and non-reactive with foods. It is thermal-efficient, heats fast and evenly and is not spoiled by high heat. It is tough and durable, will not tarnish or corrode and will stay looking new for years.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- STOLTZ Stoltz RP-5 5 inch Keel Roller - 5/8 inch Shaft (RP-5)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- HENRY AND HENRY Henry And Henry Crown Peach Filling, 18lbs (10197789)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- BAKEBETTER Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in. (BA1703596)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- COMMERCIAL CHEF 12in Carbon Steel Skillet (CHCSS12)
- NUTRICHEF Dutch Oven Pot Work With Nccw12S (PRTNCCW12DOP)
- YUKON GLORY Grill 'N Serve Three Basket Set (YG-777E)
- WOOD STONE 60 in Titanium Pizza Peel (WS-TL-UP-T-M)
- Bakebetter Cookware