Shop All Cookware
Bakebetter
Futura Hard Anodised Concave Tava Griddle 10 in. - 6.35mm with Steel Handle
Mfr # BA37349
Zoro # G303851757
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA37349
- Zoro # G303851757
- UPC # 654204035117
- Country of Origin China
- Category Cookware
Description
This is a concave hard anodised Tava griddle used for cooking roti, phulka, paratha and can also be used for cooking cutlets, eggs, pancakes, French toast, griddle cakes and the like.
Hard anodised surface.
Steel handle.
26 cm diameter cooking surface.
6.35 mm thickness.
Size: 25 cm.
Color: Black.
Dimensions: 16" L x 11" H x 3.5" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Quartz Element 240V 1800W 31-3/4" (K9-11160-18)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Strawberry Mango, PK100 (31137)
- FAGOR COMMERCIAL Power Cord (12310350)
- ALLIANCE SOLENOID 220/240V 50/60HZ PARK (F300126P)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- BAKEBETTER Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in. (BA1703596)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- CRESTWARE Frying Pan, 12-1/2 In., Aluminum (FRY12H)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- KING KOOKER Strainer Rack, Stainless Steel (00068)
- RACHAEL RAY Rachael Ray 81127 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet - Pack of 2; 9.5 & 11.75 in. - Teal Handles (81127)
- Bakebetter Cookware