Shop All Cookware
Bakebetter
Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in.
Mfr # BA1703596
Zoro # G303851511
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA1703596
- Zoro # G303851511
- UPC # 769593117778
- Country of Origin China
- Category Cookware
Description
Choice Paper Company offers exclusive range of unique Products. Our assortment comprises of Disposable food storage, Disposable Dining, Personal Hygiene and other accessories. Choice Paper mainly focuses on superior quality and perfect standards to bring out the best. Our craftsmen create products in such a way that they can be handled easily. Our reliable and flexible products make your work simple and easier.
Features- Manufactured by Jiff-foil Blue Sky Trading or Pactiv
- Durable foil pans for all your cooking and baking needs
- These pans are meant for one time use, but can be washed and used again if desired
- Size: Medium
- Material: Aluminum
- Dimension: 0.13" H x 13" W x 21" D
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Belt A37Kc (152297)
- MANITOWOC Stud (50-0045-3)
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- VULCAN HART Temperature Controller (353613-2)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- KING KOOKER Boiling Pot with Spigot, Aluminum, Lid and Basket, 100qt. (KK 100V)
- NATIONAL PRESTO Pizzazz Pizza Maker Blk (03430)
- TABLECRAFT Grill Pan, Tri-Ply, 11" Dia, 3 qt. (CW7020)
- MIRRO MIRRO 8"" SAUTE PAN (A7970284)
- CORE KITCHEN Basting Brush Slcn Slv (AC29912)
- Bakebetter Cookware