Shop All Cookware
Bakebetter
Avoquado 4 in 1 Avocado Tool Plastic - Green
Mfr # BA148058
Zoro # G104002556
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA148058
- Zoro # G104002556
- UPC # 654204805147
- Country of Origin China
- Category Cookware
Description
It is an undeniable fact that home appliances make life comfortable. Browse our wide variety of hardware, electrical and electronic items keeping quality and reliability in mind. Our products are easy to use and make your everyday life much convenient and comfortable.
Features- Avoquado 4 in 1 Avocado Tool, Plastic - Green
- Designed to be reliable, durable and attractive
- Ease of assembly, use and maintenance
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H (PCL2)
- DIXIE FOOD SERVICE Dixie Hot Cups, Paper, 12 oz., Coffee Dreams Design, 50/Pack (5342CD)
- DIXIE Bowl, 12 fl. oz., Paper, PK500 (SXB12WS)
- FISHER 35lbs Pail Fisher Chunky Peanut Butter (01777)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- BAKEBETTER Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in. (BA1703596)
- BROWNE FOODSERVICE Grater, Fine , Flat, W/Cover, 13" (574471)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257119 Grill Zone Sauce Pot & Silicon Baster (257119)
- COMMERCIAL 8 1/2 qt Aluminum Sauce Pan (1010)
- RACHAEL RAY Rachael Ray 81151 3 qt. Create Delicious Hard Anodized Aluminum Nonstick Steam Set - Gray (81151)
- Bakebetter Cookware