Shop All Cookware
Bakebetter
20451 9 in. Stainless Steel Whisk
Mfr # BA137946
Zoro # G003793500
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA137946
- Zoro # G003793500
- UPC # 654204708394
- Country of Origin China
- Category Cookware
Description
Features
- Stainless Steel Whisk
- Soft Grip, Non-Slip
- Oversized Handle For Comfortable Use
- Size - 9 in.
- Dimension - 8.5 x 2.5 x 8.5 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Butcher Knife 6 In (04351)
- ALLPOINTS Board, Cutting 10"X 36", W Hite (2802184)
- T&S BRASS Gasket (3-1/2" Flange) For - Part# Ts010382-45 (TS010382-45)
- ORBIS Bread Basket, 26-1/2 x 22 x 5, Black (NPL650-01 Blk)
- BAKEBETTER Full Size Medium Aluminum Foil Pan; 21 x 13 x 2 in. (BA1703596)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- NUTRICHEF Sauce Pot1.5 Work With Nccw14S20S (PRTNCCW14S1SP)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC28)
- COMMERCIAL 8 1/2 qt Aluminum Sauce Pan (1010)
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- Bakebetter Cookware