Shop All Food Containers
Bakebetter
1934106 8.5 Cups Food Storage Container
Mfr # BA32618
Zoro # G603737492
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA32618
- Zoro # G603737492
- UPC # 654204007107
- Country of Origin China
- Category Food Containers
Description
Features
- Container Size: 8.5 cups
- Product Type: Food Storage Container
- Number of Pieces: 2 pc.
- Dishwasher Safe: Yes
- Assembled Height: 3.361 in.
- Freezer Safe: Yes
- Assembled Depth: 10.513 in.
- Assembled Width: 7.283 in.
- Microwave Safe: Yes
- Shape: Rectangle
- Lid Included: Yes
- Material: Plastic
- Easy find lids
- Clear with red lid
- Microwave reheatable only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAPRO 1/4 in. Compression x 1/4 in. Compression x 60 in. Vinyl Ice Maker Supply Line (292675)
- THE CAROLINA NUT CO Peanuts Jalapeno Flavor 12Oz (11045)
- VIELER INTERNATIONAL Piston, Gas , 100N, Radial (44-2244-40)
- PILLSBURY Pillsbury Simplymix Cake Mix Creme Cake 9lbs, PK3 (18000-39037)
- BAKEBETTER 24 Cup Rectangle Easy Find Lid Food Storage Container (BA2136211)
- CAMBRO Crocks, 1-1/2 Qt., L 6 17/32 In, PK6 (CACP15110)
- CAMBRO 12 in x 18 in x 9 in Food Box (12189P148)
- WIGWAM MILLS BLK Thermax Poly Cap (F4658-052-OS)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- GREAT WESTERN Popcorn Bags 10", PK1000 (11024)
- QT DOG Standard Food Bowls Display Rack (SS0292)
- Bakebetter Food Containers