Shop All Reusable Water Bottles
Bakebetter
1 gal Round Water Bottle with 48 mm Cap; Black
Mfr # BA746626
Zoro # G303938946
original price:
$28.55
16% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA746626
- Zoro # G303938946
- UPC # 723902670439
- Country of Origin China
- Category Reusable Water Bottles
Description
This safe and reusable round 1 gallon bottle is perfect for water storage. Made out of high-quality, reusable BPA-BPS plastic. Includes a resuable 48 mm screw cap and built-in handle for easy carrying. Hot beverage safe. Can be used everywhere.
Specifications- Material: Polycarbonate
- Capacity: 1 gal
- Cap Mouth: 48 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Upper Flex Shft (753-06216)
- ADVANCED SYSTEMS TECHNOLOGY Super Swivels for Hose Reels (23156)
- US HARDWARE Mirror Convex 3In Dia (RV-610C)
- YARDGARD Chain Link Post Hinge, 1-7/8" (328531C)
- BAKEBETTER Commun Cup Filler Squeeze Bottle (BA166624)
- THERMOS BPA Free Plastic Hydration Bottle w/Meter, 24 oz., Purple (HP4100PU6)
- LOGO BRANDS Atlanta Braves 34oz Native Quencher Bottle (503-S34QB-63)
- THERMOS BPA Free Plastic Hydration Bottle w/Meter, 24 oz., Smoke (HP4100SMTRI6)
- LOGO BRANDS Las Vegas Raiders 34oz Native Quencher Bottle (623-S34QB-63)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Steel Drink Bottle (Midnight Blue) (SK4000MDB4)
- SENTRY SOLUTIONS Marine Tuff Glide 4Oz Spray Bottle (SY91023)
- Bakebetter Reusable Water Bottles