Shop All Enclosure Covers & Accessories
Bakebetter
1 gal Double Mini Yorkshire Dispensers with Chalkboard Panels on Black Metal Stand - Pack of 2
Mfr # BA711997
Zoro # G304013789
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bakebetter
- MFR # BA711997
- Zoro # G304013789
- UPC # 657248436025
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Description
Features
- Made of glass enabling the color of the beverage to shine
- Elegant look and adds to any table's aesthetics with their contemporary design
- Increase the overall drinking experience and is strongly recommended by health experts
- Shaped to perfection this dispenser is shaped to perfection with breakthrough styling and unmatched brand value
- The unique glass shape enhances the juice and liquors aromas and flavors
- It increases the overall drinking experience and is strongly recommended by experts
- Has an elegant look and adds to any table's aesthetics with its contemporary design
- Ueses of all type of drinking
- Pack of 2
- Finish: Black Metal
- Material: Glass
- Capacity: 1 gal
- Weight: 8.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 15 Amp Blue Type ATO PK5 (1713PK)
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- RITTAL Cable Entry Section, 880208 (8802.08)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- Bakebetter Enclosure Covers & Accessories