Shop All Truck Bed Covers
Bak Ind
RX4S 2021 F150 6.5'
Mfr # 80337
Zoro # G410951401
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Installation Type Clamp-On
- Finish Matte
- Material Aluminum/ Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 80337
- Zoro # G410951401
- UPC # 192631033257
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Installation Type | Clamp-On |
Finish | Matte |
Material | Aluminum/ Vinyl |
Type | Hard Roll-Up |
Color | Black |
Drilling Required | Drilling Not Required |
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
- •Automatic Latch Secures Easily And Releases From Either Side Of The Bed
- •Lockable
- •Matte Black Aluminum Under Body And Clamps For A Sleek, Stylish Appearance
- •Side Rail Seals With Smooth Flat Design
- •Durable Strap And Buckles To Secure The Open Cover While Driving
- •Rear Corner Caps For A More Modern Appearance
- •Integrated Bulkhead Seal For Superior Sealing
- •Full Access To Stake Pocket Holes For Additional Accessories
- •Patented Rotational Locking Rails That Secure The Full Length Of The Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- FRAM OE Replacement With Anti Drainback Valve 343 Height (PH12060)
- DONALDSON Air Filter, Primary Duralite, C065002 (C065002)
- NOCO Charger (GENIUS5)
- BAK IND REVOLVER X2 2020 GM SILVERADO, SIER (39133)
- BAK IND REVLVR 88-13 GM 6'6'' (39101)
- BAK IND BAKFLIP G2 2022 FORD MAVERICK 4.5FT (226324)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- BAK IND REVOLVER X4S 2022 NISSAN FRONTIER 5 (80538)
- BAK INDUSTRIES 15-C F150 STD/SUPER/CREW CAB 6FT 6IN BAKFLIP FIBERMAX TONNEAU COVER (1126327)
- Bak Ind Truck Bed Covers