Shop All Truck Bed Covers
Bak Ind
RX4S 2021 F150 5.5'
Mfr # 80339
Zoro # G510951394
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Aluminum/ Vinyl
- Drilling Required Drilling Not Required
- Type Hard Roll-Up
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 80339
- Zoro # G510951394
- UPC # 192631033165
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Material | Aluminum/ Vinyl |
Drilling Required | Drilling Not Required |
Type | Hard Roll-Up |
Finish | Matte |
Locking Type | Tailgate Handle Lock |
Color | Black |
Installation Type | Clamp-On |
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
- •Automatic Latch Secures Easily And Releases From Either Side Of The Bed
- •Lockable
- •Matte Black Aluminum Under Body And Clamps For A Sleek, Stylish Appearance
- •Side Rail Seals With Smooth Flat Design
- •Durable Strap And Buckles To Secure The Open Cover While Driving
- •Rear Corner Caps For A More Modern Appearance
- •Integrated Bulkhead Seal For Superior Sealing
- •Full Access To Stake Pocket Holes For Additional Accessories
- •Patented Rotational Locking Rails That Secure The Full Length Of The Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.68 In. 93Mm 3 Micron (P551311)
- A & I PRODUCTS Coil, Solenoid Valve Coil 4" x3" x3" (A-AT333807)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- CTA MANUFACTURING SPARE TIRE TOOL - ORANGE (CTA4354)
- BAK IND BAKFLIPMX4 2017 S/D 6'9'' (448330)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BAK IND REVOLVER X2 2020 GM SILVERADO, SIER (39133)
- BAK IND BAKFLIP G2 2022 FORD MAVERICK 4.5FT (226324)
- BAK IND BAKFLIP MX4 2022 FORD MAVERICK 4.5F (448324)
- BEDSLIDE 1000 Classic 68" X 48" (10-6848-CLS)
- Bak Ind Truck Bed & Tailgate Accessories