Shop All Truck Bed Covers
Bak Ind
RX4S 2019 RAM 5.7'
Mfr # 80227
Zoro # G610951423
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Type Hard Roll-Up
- Color Black
- Material Aluminum/ Vinyl
- Drilling Required Drilling Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 80227
- Zoro # G610951423
- UPC # 192631032205
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Type | Hard Roll-Up |
Color | Black |
Material | Aluminum/ Vinyl |
Drilling Required | Drilling Not Required |
Finish | Matte |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
- •Automatic Latch Secures Easily And Releases From Either Side Of The Bed
- •Lockable
- •Matte Black Aluminum Under Body And Clamps For A Sleek, Stylish Appearance
- •Side Rail Seals With Smooth Flat Design
- •Durable Strap And Buckles To Secure The Open Cover While Driving
- •Rear Corner Caps For A More Modern Appearance
- •Integrated Bulkhead Seal For Superior Sealing
- •Full Access To Stake Pocket Holes For Additional Accessories
- •Patented Rotational Locking Rails That Secure The Full Length Of The Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X With Bug Remover and Rain Repellant Additives, Effective To 32 Degrees Fahrenheit (RX68806)
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 (93-10PK)
- STENS Link Tire Chain 180-128 20X8.00-8 / 20X8.00-10 (180-128)
- KFI 66" UTV Straight Blade (105066)
- BAK IND REVOLVER X4S 2022 NISSAN FRONTIER 5 (80538)
- BAK IND BAKFLIP MX4 2020 JEEP GLADIATOR 5' (448701)
- BAK IND BAKFLIP MX4 MATTE FINISH 20 GM SILV (448134)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- BAK IND BAKFLIPMX4 2017 S/D 6'9'' (448330)
- BAK IND BAKFLIPG2 88-13 GM 6'6'' (226101)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00601)
- Bak Ind Truck Bed & Tailgate Accessories