Shop All Truck Bed Covers
Bak Ind
REVOLVER X4S 2022 NISSAN FRONTIER 5
Mfr # 80538
Zoro # G310951235
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Type Hard Roll-Up
- Drilling Required Drilling Not Required
- Installation Type Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 80538
- Zoro # G310951235
- UPC # 192631045069
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Type | Hard Roll-Up |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Material | Aluminum/ Vinyl |
Finish | Matte |
Color | Black |
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
- •Automatic Latch Secures Easily And Releases From Either Side Of The Bed
- •Lockable
- •Matte Black Aluminum Under Body And Clamps For A Sleek, Stylish Appearance
- •Side Rail Seals With Smooth Flat Design
- •Durable Strap And Buckles To Secure The Open Cover While Driving
- •Rear Corner Caps For A More Modern Appearance
- •Integrated Bulkhead Seal For Superior Sealing
- •Full Access To Stake Pocket Holes For Additional Accessories
- •Patented Rotational Locking Rails That Secure The Full Length Of The Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- GUEST Guest 2100 Cruiser Series Battery Selector Switch (2100)
- POWERBUILT Brake Return Spring Tool (648411)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- BAK IND BAKFLIPMX4 2021 F150 5'5'' (448339)
- BAK IND BAKFLIPMX4 09+ RAMBOX 5'7 (448207RB)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- BAK IND BAKFLIP MX4 MATTE FINISH 20 GM SILV (448134)
- BAK IND BAKFLIP MX4 2020 JEEP GLADIATOR 5' (448701)
- BEDSLIDE 1000 Classic 68" X 48" (10-6848-CLS)
- Bak Ind Truck Bed Covers