Shop All Truck Bed Covers
Bak Ind
REVOLVER X2 2019 DODGE RAM W/O RAM
Mfr # 39227
Zoro # G010951276
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Gloss
- Drilling Required Drilling Not Required
- Installation Type Clamp-On
- Material Aluminum/ Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 39227
- Zoro # G010951276
- UPC # 819275050623
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Finish | Gloss |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Material | Aluminum/ Vinyl |
Type | Hard Roll-Up |
Locking Type | Tailgate Handle Lock |
Color | Black |
Description
Hard Roll Up, Lockable Using Tailgate Handle Lock, Black, Aluminum/Vinyl, Can Be Used With BAK Tool Box
- •Easy To Use Automatic Slam Latch Operates From Either Side
- •Lockable Using Tailgate Handle Lock
- •Patented Locking Rails Secure The Full Length Of The Bed
- •Full Access To Stake Pocket Holes For Other Accessories
- •Integrated Safety Slat Caps For Protection When Rolling
- •No Lifting With Easy One-Handed Rolling Design
- •No Velcro Or Stitching
- •100 Percent Bed Access
- •Easy Clamp-On Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Rear, RW130R (RW130R)
- BOSCH Rear Wiper Blade, H370 (H370)
- AFTERMARKET AMX27381 Connecting Link, Size 50 Chain (AMX27381-ABL)
- GROTE Stt Lamp- Red-Led- Oval- Surface Mnt- Re, 52592-5 (52592-5)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BAK IND BAKFLIP MX4 2020 JEEP GLADIATOR 5' (448701)
- BAK IND BAKFLIP MX4 MATTE FINISH 20 GM SILV (448134)
- BAK IND REVLVR 88-13 GM 6'6'' (39101)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 6 x 14 Foot (DTR6014)
- Bak Ind Truck Bed Covers