Shop All Truck Bed Covers
Bak Ind
REVLVR 16 TACOMA 5'
Mfr # 39426
Zoro # G210951403
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Material Aluminum/ Vinyl
- Color Black
- Finish Gloss
- Locking Type Tailgate Handle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 39426
- Zoro # G210951403
- UPC # 819275027762
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Material | Aluminum/ Vinyl |
Color | Black |
Finish | Gloss |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Type | Hard Roll-Up |
Description
Hard Roll Up, Lockable Using Tailgate Handle Lock, Black, Aluminum/Vinyl, Can Be Used With BAK Tool Box
- •Easy To Use Automatic Slam Latch Operates From Either Side
- •Lockable Using Tailgate Handle Lock
- •Patented Locking Rails Secure The Full Length Of The Bed
- •Full Access To Stake Pocket Holes For Other Accessories
- •Integrated Safety Slat Caps For Protection When Rolling
- •No Lifting With Easy One-Handed Rolling Design
- •No Velcro Or Stitching
- •100 Percent Bed Access
- •Easy Clamp-On Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heated Mirror (16053)
- RACE SPORT 16Ft (5M) 3528 Led Tape Strip Reel Lighting (Red) (RS-3528-5MR)
- BULLDOG WINCH Extension Wire Set, 12' UTV 6ga (20304)
- RACE SPORT Terminator Series 9006 Fanless Led Conversion Headlight Kit (9006TLED)
- BAK IND BAKFLIPG2 88-13 GM 6'6'' (226101)
- BAK IND REVOLVER X2 2020 GM SILVERADO, SIER (39133)
- BAK IND BAKFLIPMX4 2017 S/D 6'9'' (448330)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BAK IND REVOLVER X2 2019 DODGE RAM W/O RAM (39227)
- BAK IND BAKFLIP MX4 MATTE FINISH 20 GM SILV (448134)
- BUSHWACKER 93-10 RANGER DIAMOND ULTIMATE TAILGATE CAP (29510)
- Bak Ind Truck Bed & Tailgate Accessories