Shop All Truck Bed Covers
Bak Ind
FIBERMAX 2022 TOYOTA TUNDRA 5.5FT B
Mfr # 1126440
Zoro # G410951326
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Type Hard Folding
- Color Black
- Material Fiberglass
- Finish Matte Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 1126440
- Zoro # G410951326
- UPC # 192631044703
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Type | Hard Folding |
Color | Black |
Material | Fiberglass |
Finish | Matte Textured |
Locking Type | Tailgate Handle Lock |
Drilling Required | Drilling Not Required |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Fiberglass, Can Be Used With BAK Tool Box
- •Tough Aluminum Substructure, Robust Hinge Design, And Patented Slam Latch System Make The FiberMax An Easy-To-Use, Dependable Cover That Is Built To Last
- •Lockable Using Tailgate Handle Lock
- •Buckle System Secures Cover In Open Position
- •FRP Fiberglass Reinforced Polymer Panel Top Skin
- •Patented Rail Design With Load-Bearing Flange To Support Heavy Loads
- •EPDM Outer Rail Seals For Maximum Water Resistance
- •UV Resistant For Long-Term Durability
- •100 Percent Bed Access
- •Weight Rated Up To 300 Pound Of Evenly Distributed Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter - Engine, 33830 (33830)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-1/32 in. (RS3707)
- MSD IGNITION CAP/ROTOR S/FIRE GM V8 PNTS (5500)
- WEATHERTECH Sunroof Wind Deflectors, 89019 (89019)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- BAK IND REVOLVER X2 2019 DODGE RAM W/O RAM (39227)
- BAK IND REVLVR 88-13 GM 6'6'' (39101)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BAK IND BAKFLIP MX4 MATTE FINISH 20 GM SILV (448134)
- BAK IND BAKFLIP G2 2022 FORD MAVERICK 4.5FT (226324)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3008)
- Bak Ind Truck Bed Covers