Shop All Truck Bed Covers
Bak Ind
FIBERMAX 2019 RAM 5'7''
Mfr # 1126227
Zoro # G110951459
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Material Fiberglass
- Installation Type Clamp-On
- Locking Type Tailgate Handle Lock
- Finish Matte Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 1126227
- Zoro # G110951459
- UPC # 819275049986
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Material | Fiberglass |
Installation Type | Clamp-On |
Locking Type | Tailgate Handle Lock |
Finish | Matte Textured |
Color | Black |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Fiberglass, Can Be Used With BAK Tool Box
- •Slam Latch System
- •Lockable Using Tailgate Handle Lock
- •FRP (Fiberglass Reinforced Polymer) Panel Top Skin
- •New Buckle System Secures Cover In Open Position
- •Patented Rail Design With Load-Bearing Flange To Support Heavy Loads
- •EPDM Outer Rail Seals For Maximum Water Resistance
- •UV Resistant For Long-Term Durability; 100 Percent Bed Access
- •Quick-Release Attachment System; Compatible With BakBox 2
- •Weight Rated Up To 300 Pounds Of Evenly Distributed Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Kit, Hydraulic Cylinder 4" x4" x1" (A-AH212092)
- TIGER LIGHTS 150W LED Street Light 20250 Lumens, 110-220 Volt, Flood Light Pattern; (TLSL-150W)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- BAK IND REVLVR 88-13 GM 6'6'' (39101)
- BAK IND REVOLVER X2 2020 GM SILVERADO, SIER (39133)
- BAK IND BAKFLIP MX4 2020 JEEP GLADIATOR 5' (448701)
- BAK IND REVOLVER X4S 2022 NISSAN FRONTIER 5 (80538)
- BAK IND REVOLVER X2 2019 DODGE RAM W/O RAM (39227)
- BAK IND BAKFLIPMX4 2017 S/D 6'9'' (448330)
- SPEC-D TUNING 15-20 FORD F150 SUPERCREW DOUBLE CAB TONNEAU COVER (TC4H-F15015-55-SP)
- Bak Ind Truck Bed & Tailgate Accessories