Shop All Truck Boxes
Bak Ind
BAK BOX 2 2015 F150
Mfr # 92321
Zoro # G810951575
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 65 Inch
- Color Black
- Body Material Plastic
- Finish Textured Powder Coated
- Height 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bak Ind
- MFR # 92321
- Zoro # G810951575
- UPC # 819275011020
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 65 Inch |
Height | 10 Inch |
Length | 10 Inch |
Details
Color | Black |
Body Material | Plastic |
Finish | Textured Powder Coated |
Handle Type | No Handle |
Volume Capacity | 3.7 Cubic Feet |
Type | Chest |
Number of Doors | No Lid |
Lid Style | Standard Profile |
With Tray | Yes |
Surface Design | Smooth |
Description
Chest, Without Lid, Textured, Black, Fiberglass Reinforced Polymer, 10 Inch Length x 65 Inch Width x 10 Inch Height, Must Use With BAKFlip or Roll-X Tonneau Cover
- •Custom Designed To Fit Your Ford Pick-Up Truck Bed
- •Easily Folds Away To Give You Full Access To Your Truck Bed When You Need To Load Large Items
- •Offers Full Locking Security And Full Access To Your Truck Bed
- •Sturdy No Drill, Clamp-On Installation
- •Includes Sliding Tray For Small Items
- •Solid Core 1/2 Inch Thick FRP Composite Panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT Lippert 378054 Kwikee 3/4" Core Round Magnetic Door Switch - Black (378054)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- DENT FIX EQUIPMENT SHUNTING PLIERS 6" (DFSP360)
- COLEMAN CABLE 04-07 Thermostat Wire 18-8 - 250 ft. (55308)
- BAK IND 17-18 SUPERDUTY BAK BOX 2 (92333)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702600)
- UWS 48" Single Topside Truck Tool Box, Aluminum (EC40001)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- WEATHER GUARD Truck Box, Aluminum, 47"W, Black, 13.1 cu. ft. (674-52-01)
- RKI STEEL UNDERBODY 60X18X18 BLK (H601818)
- Bak Ind Truck Boxes