Shop All Truck Boxes
Bak Ind
BAK BOX 2 14 SILV.
Mfr # 92120
Zoro # G410951654
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 65 Inch
- Color Black
- Body Material Plastic
- Finish Textured Powder Coated
- Height 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 92120
- Zoro # G410951654
- UPC # 819275010986
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 65 Inch |
Height | 10 Inch |
Length | 10 Inch |
Details
Color | Black |
Body Material | Plastic |
Finish | Textured Powder Coated |
Type | Chest |
Handle Type | No Handle |
Volume Capacity | 3.7 Cubic Feet |
Number of Doors | No Lid |
Lid Style | Standard Profile |
Surface Design | Smooth |
With Tray | Yes |
Description
Chest, Without Lid, Textured, Black, Fiberglass Reinforced Polymer, 10 Inch Length x 65 Inch Width x 10 Inch Height, Must Use With BAKFlip or Roll-X Tonneau Cover
- •Designed To Fit Seamlessly With All BakFlip Tonneau Covers For Most Models Of Trucks. Also Fits Trucks Equipped With The All New Roll-X Tonneau Cover
- •Designed To Fold Away When Not In Use, Giving You Full Access To The Valuable Payload In Your Truck
- •Designed To Handle Hundreds Of Pounds Of Weight And Can Be Positioned Almost Anywhere Up And Down The Rails Of Your Pickup Truck For Ultimate Cargo Control
- •As Secure As It Is Good Looking. Made From High Impact Fiberglass, Aluminum And EPS Panels, With Corrosion Proof Hinges
- •Versatile Enough To Handle Daily Impact From Shifting Loads, And Cool Enough To Be Used As A Cooler For Drinks When Picnicking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 2" Fuel Level Gauge Metric - Euro Black (12802)
- VELVAC Air Brake Diaphragm Type 12 (031023)
- MAG 1 Automatic Transmission Fluid, Red, 1 Qt. (MAG00900)
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- BAK IND 17-18 SUPERDUTY BAK BOX 2 (92333)
- BAK IND BAK BOX 2 2015 F150 (92321)
- UWS 69" SLIM LINE SINGLE LID DEEP FS TOOLBOX (TBSD-69-SL)
- WESTIN Brute HD Under Body Tool Box (80-HBD2430)
- BUYERS PRODUCTS Underbody Truck Box, 4.5 cu. ft. Capacity (1705100)
- APEX Cargo Carrier, Silver, Single/Drop Door (UC500-XL)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (562-5-02)
- Bak Ind Truck Bed & Tailgate Accessories