Shop All Truck Bed Covers
Bak Ind
BAK BOX 2 09-14 RAM
Mfr # 92207
Zoro # G310952171
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 Inch
- Type Chest
- Finish Textured Powder Coated
- Style Standard Profile
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 92207
- Zoro # G310952171
- UPC # 819275007092
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Height | 10 Inch |
Bed Length | 10 Inch |
Width | 65 Inch |
Details
Type | Chest |
Finish | Textured Powder Coated |
Style | Standard Profile |
Material | Plastic |
Color | Black |
Surface Design | Smooth |
Volume (CU FT) | 3.7 Cubic Feet |
With Tray | Yes |
Description
Chest, Without Lid, Textured, Black, Fiberglass Reinforced Polymer, 10 Inch Length x 65 Inch Width x 10 Inch Height, Must Use With BAKFlip or Roll-X Tonneau Cover
- •Designed To Fit Seamlessly With All BakFlip Tonneau Covers For Most Models Of Trucks. Also Fits Trucks Equipped With The All New Roll-X Tonneau Cover
- •Designed To Fold Away When Not In Use, Giving You Full Access To The Valuable Payload In Your Truck
- •Designed To Handle Hundreds Of Pounds Of Weight And Can Be Positioned Almost Anywhere Up And Down The Rails Of Your Pickup Truck For Ultimate Cargo Control
- •As Secure As It Is Good Looking. Made From High Impact Fiberglass, Aluminum And EPS Panels, With Corrosion Proof Hinges
- •Versatile Enough To Handle Daily Impact From Shifting Loads, And Cool Enough To Be Used As A Cooler For Drinks When Picnicking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 12" Inch Steel Grip Strut Tread (3013531)
- BOSCH Wiper Blade, 13Ca (13CA)
- SEGOMO TOOLS 435 Piece Car Retainer, Plastic Fastener, Body Panel & Trim Clips Kit (T07006)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7252)
- BAK IND BAKFLIP MX4 MATTE FINISH 20 GM SILV (448134)
- BAK IND BAKFLIPMX4 2017 S/D 6'9'' (448330)
- BAK IND REVOLVER X4S 2022 NISSAN FRONTIER 5 (80538)
- BAK IND BAKFLIP G2 2022 FORD MAVERICK 4.5FT (226324)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BAK IND BAKFLIP MX4 2022 FORD MAVERICK 4.5F (448324)
- EXTANG 17-C F250/F350 SUPER DUTY SHORT BED (6 3/4 FT) SOLID FOLD 2.0 TOOLBOX (84486)
- Bak Ind Truck Bed & Tailgate Accessories