Shop All Truck Boxes
Bak Ind
17-18 SUPERDUTY BAK BOX 2
Mfr # 92333
Zoro # G410951562
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 65 Inch
- Color Black
- Body Material Plastic
- Finish Textured Powder Coated
- Height 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bak Ind
- MFR # 92333
- Zoro # G410951562
- UPC # 192631037354
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 65 Inch |
Height | 10 Inch |
Length | 10 Inch |
Details
Color | Black |
Body Material | Plastic |
Finish | Textured Powder Coated |
Type | Chest |
Volume Capacity | 3.7 Cubic Feet |
Number of Doors | No Lid |
Handle Type | No Handle |
Lid Style | Standard Profile |
Surface Design | Smooth |
With Tray | Yes |
Description
Chest, Without Lid, Textured, Black, Fiberglass Reinforced Polymer, 10 Inch Length x 65 Inch Width x 10 Inch Height, Must Use With BAKFlip or Roll-X Tonneau Cover
- •Folds Away For Full Bed Access
- •Solid Core 1/2 Inch Thick FRP Composite Panels
- •Designed For BAKFlip And Revolver X2 Rails
- •Lockable Storage: Secure Your Cargo By Closing Your BakFlip Or Revolver X2 Cover
- •Completely Secure And Out Of Sight For Optimum Style, Security And Organization
- •Organizes Your Cargo: Cleans Out Both Your Truck Bed And Your Back Seat Of Tools And Other Cargo To Help Keep You Organized
- •1/2 Inch Thick Solid Core Panels: Constructed From FRP Panels, BAKBox2 Is Scratch, Dent And Ding Resistant
- •Unique Fold Away Design: Can Fold Away For More Space Or Fold Out To Get Your Cargo Organized
- •Sturdy No-Drill Clamp-On Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Long Handle Stiff Poly Fender (875)
- BUSHWACKER 70-C UNIVERSAL BLK SS BOLT KIT FOR POCKET FLARES (100034-01)
- DELPHI Fuel Lift Pump, HFP274 (HFP274)
- FLEX SEAL Rubberized Tape, Black, 4" (TFSBLKR0405)
- BAK IND BAK BOX 2 2015 F150 (92321)
- RKI SINGLE LID ALUM CHEST BOX W/OFFSET F/FULLSIZE (M54U-1NMA)
- BUYERS PRODUCTS 18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box (1739410)
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES TOOL BOX LATCH RETRO FIT (7022699)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- UWS SlmLn Crssvr Tool Box, 69", TBSD-69-SL-BLK (TBSD-69-SL-BLK)
- Bak Ind Truck Bed & Tailgate Accessories