Shop All Headlamps, Headlights & Components
Baja Designs
Yamaha YZ250FX YZ450FX Headlight Kit 2016 - 2018 w/Headlight Shell XL Pro Series
Mfr # 507000
Zoro # G110592843
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baja Designs
- MFR # 507000
- Zoro # G110592843
- UPC # 819314022253
- Country of Origin United States
- Category Headlamps, Headlights & Components
Description
The XL Pro Yamaha YZ250FX/YZ450FX Kit was designed specifically for aggressive night-time riding over any terrain by combining amazing distance projection, wide peripheral spread, and a smooth light pattern. This light utilizes four Cree LEDs - the brightest, most efficient LEDs on the market to give you a blinding 4,900 lumens, and offers a 20 percent dimming feature.Perfect for racers and enthusiasts that need a vast amount of light at high speeds and are looking for something other than a light bar. This kit is bike specific and is a simple plug and play making for simple and easy installation. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 4,900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 3.33ADimensions: 4.43 x 3.65 x 4.43inWeight: 1.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Powdercoated SteelBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingCompatible Models: Yamaha - 2016 - 2018 YZ450FX Yamaha - 2016 - 2018 YZ250FX Includes: XL Pro, Yamaha YZ250FX/YZ450FX Kit WR450F Headlight Shell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Magnetic Tool Tray, Steel, 9-1/2 in. L (3602)
- KEN-TOOL Torque Socket 22mm, 100Ft/Lb -, Y (30202)
- ILC Replacement for Lumapro 2fml8 replacement light bulb lamp (2FML8 LUMAPRO)
- BALDWIN FILTERS Fuel Filter, 2-7/16" L, 3" O.D. (BF1380-O)
- BAJA DESIGNS RTL-S, 30" LIGHT BAR (103004)
- BAJA DESIGNS RTL-B, 30" LIGHT BAR (103001)
- TYC NSF Certified Headlight Assembly - Right, 20-6385-00-1 (20-6385-00-1)
- TYC PRODUCTS Tyc Headlight Assembly, 20-9274-00 (20-9274-00)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 25 mm (BCT-025-200 #37)
- TYC Headlight Assembly 2011-2013 Hyundai Sonata 2.4L 2.0L, 20-9149-00-1 (20-9149-00-1)
- Baja Designs Automotive Headlight, Signal & Tail Light Assemblies