Baja Designs

XL80 LED KTM 2008-2013 w/Headlight Shell


product price: $606.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Specifically designed for those riders who are looking for more than just your average headlight. The XL80, LED KTM 2008-2013 Kit is in a league of its own, producing 9,500 lumens and 80 watts giving you the perfect mix of power and performance, and offers a 20 percent dimming feature. The XL80, LED KTM 2008-2013 Kit has been meticulously designed by our engineers to give our riders an extremely light weight, 2.45 lbs, race light, while presenting a unique style and appearance that you will only find from Baja Designs. The XL80, LED KTM 2008-2013 Kit is plug and play making for an easy install. Electric start bikes that require a stator modification or rewind will have to the purchase a switch and wiring harness kit. For Electric-Start Bikes: Some electric-start bikes require the stator to be modified or rewound as well as the addition of a new rectifier/regulator to run LED lights. If your bike requires a new rectifier/regulator please order part, 12-2004,, please provide year/make/model of bike.Detailed stator modification instructions and hardware is included for all bikes that require a stator modification to run LED lights. If your bike requires the stator to be rewound, please call Baja Designs for an order confirmation number to have this service performed.Please note: Hi-Beam Indicator will always be on when used with our Hi/Low KTM relay harness P/N:12-9016 Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications:Lumens: 9,500 Utilizing 4 Cree LEDsWattage/Amps: 80W / 5.50ADimensions: 4.43in x 3.65in x 4.43inWeight: 2.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: XL80, LED KTM 2008-2013 Kit KTM 2008-2013 Headlight Mask Patterns: High Speed Spot: A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.