Baja Designs

XL Linkable LED Light Bar 4 XLClear Baja Desgins


product price: $978.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full adjustment. Total Performance. The XL Linkable was designed for the enthusiast looking to take charge with a light package that is completely customizable for their needs. This kit includes 3 XL Sports, Links, and Rock Guards.This system provides 45 degrees of vertical pitch adjustment within each light or the entire unit. Completely independent horizontal adjustment allows for straight or arced configurations to perfectly match the lines of your vehicle. The wiring comes fully crimped and trimmed, allowing for easy install and the ability to add links down the road. If you are looking to have a lighting system that performs as well as it looks, this is the auxiliary light kit for you! Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 9,450 Utilizing 12 LEDsWattage/Amps: 78W / 6ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:x1 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx4 XL Sport Rock GuardsPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 Degree, and spot, 6 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 44 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, High Speed Spot: A longer and narrower 6 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.