Baja Designs

XL 80 KTM LED Headlight Kit w/Shell 20-On D/C


product price: $631.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you are looking to go night riding look no further, our Baja Designs drop in replacement headlight kit is a major upgrade from stock and features a rugged design. This headlight kit was designed with ample adjustability, and features a significant amount of vertical and horizontal spread for ultimate trail coverage.This specific model utilizes our XL80 which produces 9500 lumens and features a 20 percent dimming feature. Installation on this kit is as easy as installing a factory headlight, we provide a plug and play connector and all necessary hardware. Baja Designs offers This kit comes preinstalled into a factory KTM Headlight mask, 20-On. We offer this kit for the bikes that didn't come equipped with a headlight shell or for the customer who does not want to disassemble their factory unit. Please note: 12-9016 - This is an add on part that was designed to retain the factory dual sport bike's hi/low pin out for their bar switch. The Hi-Beam Indicator will always be on when used with our Hi/Low KTM relay harness Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 9,500 Utilizing 4 Cree LEDsWattage/Amps: 80W / 5.50ADimensions: 4.43in x 3.65in x 4.43inWeight: 2.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: XL80, LED KTM Kit With 2020-On Headlight Shell Patterns: High Speed Spot: A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.