Shop All Headlamps, Headlights & Components
Baja Designs
Textron Wildcat XX, 2018, Headlight Kit Pro
Mfr # 447095
Zoro # G010593049
Free Shipping & Returns
$1,226.99
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
- Brand Baja Designs
- MFR # 447095
- Zoro # G010593049
- UPC # 819314027661
- Country of Origin United States
- Category Headlamps, Headlights & Components
Description
Bring your headlight performance up to par with your Textron's performance with the Baja Designs Textron, Wildcat XX Pro Headlight Kit .This kit utilizes four Squadron Pros, 4,900 lumens each. The need for front bumper lighting or roof mounted light bars are a thing of the past. This plug and play mounting kit includes two vehicle specific mounting brackets and a wiring harness, allowing you to use your factory switch and mounting hardware. Included:2, Vehicle Specific Mounting Brackets2, Plug and Play AdaptersAll Necessary Hardware2, Squadron Pro Combo2, Squadron Pro SpotWondering what lighting configuration is best for you? Checkout the breakdown below showcasing multiple performance tiers. Sportsmen: 2, Squadron Sport Combo 2, Squadron Sport Spot Pro: 2, Squadron Pro Combo 2, Squadron Pro Spot Unlimited: 2, Squadron Pro Combo 2, Squadron Racer Edition Spot Application: Textron, Wildcat XX, 2018
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
- SWIVL-EZE Shock Absorbing Transom Saver Roller/Trailer Mount 27 to 36" (SP-421-RB)
- STENS Oem Scraper Bar For Toro Ccr1000 Snow Blowers Throwers 71-5390 (780-092)
- POLYFORM Polyform F-2 BLUE F Series Fender - 8.2" x 25", Blue (F-2 BLUE)
- ILC Replacement for Genesis Swift Ma-2625 replacement light bulb lamp (SWIFT MA-2625 GENESIS)
- BAJA DESIGNS RTL-B, 30" LIGHT BAR (103001)
- BAJA DESIGNS RTL-S, 30" LIGHT BAR (103004)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- TYC Headlight Assembly 2012-2014 Toyota Camry V6, 20-9221-00-1 (20-9221-00-1)
- KENSUN Kensun UN-K-55W Kit-9007 S-6K HID Xenon Single-Beam 6000K 55W AC Kit; Bright White (UN-K-55W Kit-9007 S-6K)
- TYC PRODUCTS 02-04 Lx Es-300/330 (W/O Hid) Head Lamp, 20-6509-00 (20-6509-00)
- TYC PRODUCTS 10-11 Ty Cmry Us Built Se Head Lamp, 20-9087-90 (20-9087-90)
- Baja Designs Automotive Lighting