Baja Designs

Super Duty Fog Lights Squadron Sport 11-16 Super Duty Fog Pocket Kit


product price: $446.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Ford Super Duty, 11-16, Fog Pocket Kit allows you to mount 2 Squadron Series auxiliary lights in the factory location. This Plug and Play kit includes two Squadron Sport Wide Cornering lights, two vehicle specific mounting brackets and a wiring adapter, allowing you to use your factory switch and mounting hardware. Includes:2, Ford Super Duty, 11-16, Fog Pocket Brackets2, Wiring Adapters2, Squadron Sports with Vehicle Specific BezelsBaja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 3,150 Utilizing 4 LEDsWattage/Amps: 26W / 2ADimensions: 3.50in x 2.77in x 3.50inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.