Baja Designs

Squadron Pro Behind Grill Kit fits 21-On Ford Raptor


product price: $1,565.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Baja Designs 2021 Ford Raptor Behind the Grill kits were designed with both functionality and visual appeal in mind. This kit offers six Squadron Pros, mounting brackets, and hardware.To give these kits and easier wiring installation each kit includes an up-fitter harness that will allow you to tap your lights into the factory up-fitter switches.Baja Designs Features:uService Replaceable Lenses And OpticsClearViewAll The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 4,600 Utilizing 2 types of Cree LEDsWattage/Amps: 40W / 2.90ADimensions: 3..07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplications:2021 Ford RaptorIncluded:x2 Squadron Pros in Wide Corneringx2 Squadron Pros in Driving Combox2 Squadron Pros in Spotx1 Upfitter harnessx2 Mounting BracketsAll necessary hardwarePatterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 42 Degree, and spot, 9 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2Spot: A longer and narrower 9 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.