Baja Designs

Silverado 1500 Fog Pocket Kit 14-15 FPK, SAE Clear W/C & Sport D/C


product price: $981.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Baja Designs fog pocket kit for the Chevrolet Silverado 1500, 14-15, and GMC Sierra 1500, 14-15, is the perfect mix of high-quality on and off-road performance. This kit uses a combination of our next generation Squadron SAE lights, controlled by the factory fog switch, and Squadron Sports operated by a secondary harness on each side.Keeping you safe on the road or trails, the SquadronSAE isengineered with all-new aspheric projector optics and advanced LED technology providing a performance increase in luminous flux of 56% over our previous generation SAE model. The all-new Squadron SAE delivers 2,420 lumens per light with output reaching up to 15,800 candela at just 29 watts andwill illuminate Zone 1 with a controlled, sharp cutoff from the combination of the new LED technology and highly efficient aspheric projector optics.Designed to meet the current SAE J583 fog lamp requirements, the Squadron SAE is fully compliant with on-road regulations. This innovative approach allows for a highly controlled light pattern with a sharp cutoff, making them an ideal choice for driving through dust, fog, and inclement weather. This kit comes with everything you need to install. . If you are looking to add both safety and lighting performance, this is your kit! USPTO Reg No. 5,766,659Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight- Less Driver Fatigue, Natural ColorIncludes:2, Squadron Sport LED Lights2, Squadron SAE LED lightsMounting BracketsPlug and Play HarnessWiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.